missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Adapters for TX-150 Swinging Bucket Rotors

Product Code. 15551510 Shop All Thermo Scientific Products
Click to view available options
Tube Type:
100 mL Round Bottom Open-Top Tube
11 mL IVF Tube
13 mL Urine Tube
25 mL Universal Flat/Skirted Tube
3/5 mL Blood Collection Tube
5/7 mL Blood Collection Tube
50 mL Conical or Skirted Tube
Microtube
Unit Size:
Each
Pack of 4
This item is not returnable. View return policy

Product Code. 15551510

Brand: Thermo Scientific™ 75003504

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Assorted tube adapters

TRUSTED_SUSTAINABILITY

Specifications

Tube Type 13 mL Urine Tube
Material Polypropylene
Capacity 4 per Adapter
Max. Tube Diameter 17 mm
Max. Tube Length 110 mm
For Use With (Equipment) 50mL Conical Buckets for TX-150 rotor
No. of Places 4 per adapter
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.