missing translation for 'onlineSavingsMsg'
Learn More

Epredia™ Adcell™ Diagnostic Slides

Product Code. 10648663 Shop All Epredia Products
This item is not returnable. View return policy
Product Code. 10648663 Supplier Epredia™ Supplier No. X4XES3089BAD1

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

These hydrophobic coatings bind liquids applied to the wells and keeps fluids in the well area. Made of extra-white soda-lime glass with very low iron content. Clean, flat and suitable for immediate use. Ideal for adhering fresh cells, frozen sections, and formalin fixed tissues for immunoperoxidase, immunoalkaline phosphatase, colorimetric, and radiolabeled in situ DNA hybridization procedures.

  • Binds and keeps liquids applied to the well area
  • Provides wettable wells for staining and growing cell cultures
  • Prevents cross-contamination
  • Hydrophobic coatings are very durable and withstand the strongest stains
  • Autoclavable
TRUSTED_SUSTAINABILITY

Specifications

Length (Metric) 25 mm
Width (Metric) 75 mm
Material Epoxy
Thickness (Metric) 1 mm
Type ADCELL
Well Count 3
Color Black
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.