Learn More
Adipic acid, 99%
Description
Adipic acid is a monomer used in the production of nylon 66 by polycondenation reaction with hexamethylene diamine. It is also used as a food ingredient and its esters are plasticizers especially in poly vinyl chloride. Further, it reacts with barium hydroxide and undergoes ketonization reaction to get cyclopentanone. In addition to this, it finds application in polyurethane foams, lubricants, adhesives, baking powder, gelling aid and in food flavoring.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Adipic acid is a monomer used in the production of nylon 66 by polycondenation reaction with hexamethylene diamine. It is also used as a food ingredient and its esters are plasticizers especially in poly vinyl chloride. Further, it reacts with barium hydroxide and undergoes ketonization reaction to get cyclopentanone. In addition to this, it finds application in polyurethane foams, lubricants, adhesives, baking powder, gelling aid and in food flavoring.
Solubility
Soluble in methanol and acetone. Slightly soluble in cyclohexane. Insoluble in benzene, acetic acid and petroleum ether.
Notes
Incompatible with oxidizing agents
Spécification
Spécification
| pH | 2.7 |
| Melting Point | 151°C to 155°C |
| Boiling Point | ∼205°C (3mmHg) |
| Density | 1.36 |
| Quantity | 25,000 g |
| Flash Point | 196°C (384°F) |
| Odor | Odorless |
| Beilstein | 1209788 |
| Merck Index | 14,162 |
| Solubility Information | Soluble in methanol and acetone. Slightly soluble in cyclohexane. Insoluble in benzene,acetic acid and petroleum ether. |
| Afficher plus |
Sécurité et traitement
- Adipic acid
- Danger
- Serious eye damage/eye irritation Category 1
- H318-Causes serious eye damage.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P310-Immediately call a POISON CENTER/doctor/.
- MIXTURE LIST-Contain: Hexanedioic acid
RUO – Research Use Only
En cliquant sur Soumettre, vous reconnaissez que vous pouvez être contacté par Fisher Scientific au sujet des informations que vous avez fournies dans ce formulaire. Nous ne partagerons pas vos informations à d'autres fins. Toutes les informations de contact fournies seront également conservées conformément à notre politique de confidentialité. Politique de confidentialité.