missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Adjustable Wall Holder, 4 Position

Product Code. 15279568 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
No. of Compartments:
4
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. No. of Compartments Unit Size
15279568 4 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 15279568
  • ONLINE EXCLUSIVE PRICE
    157.00 €
    144.12 € / Pack of 1
    Save 12.88 €
    8% Off
View all promotions
 Restricted Item
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Wall or door mountable. Wall holder, 4 position is adjustable and is ideal for holding different boxed sizes of gloves, mop caps, ear plugs, face masks, shoe covers.

  • Flexibility to hold up to four different boxed protective products and other lab essentials (size dependent)
  • Ideal for holding different boxed sizes of gloves, mop caps, ear plugs, face masks, shoe covers
  • Adjustable universal fit, easy to clean, with a low profile
  • Wall-or door-mountable, mounting hardware included

Specifications

Product Type Glove Box Holder
Color White
Dimensions (L x W x H) 762 x 152 x 76 mm
Length (English) 30 in.
Length (Metric) 762 mm
Width (English) 6 in.
Width (Metric) 152 mm
Height (English) 3 in.
Height (Metric) 76 mm
Holds Disposable Glove Boxes
Material Polycarbonate, PETG
Mounting Wall or Surface Mount
No. of Compartments 4
Product Style Front-loading with Opening
Capacity 4 Boxes
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.