missing translation for 'onlineSavingsMsg'
Learn More

Brannan Advanced Dual Laser Industrial Infrared Thermometer

Product Code. 31810749
Change view
Click to view available options
Max. Temperature (Metric):
1050°C
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Max. Temperature (Metric) Unit Size
31810749 1050°C Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31810749 Supplier Brannan Supplier No. 38/706/0
  • ONLINE EXCLUSIVE PRICE
    294.10 €
    174.80 € / Pack of 1
    Save 119.30 €
    40% Off
 Restricted Item
Estimated Shipment: 14-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

High specification dual laser infrared thermometer

  • Advanced dual laser infrared thermometer with precise infrared measurement using built in laser pointers and K-type input capabilities
  • Precise IR and K-Type input temperature measurement
  • Temperature range -50 to +1050°C
  • Automatic range selection, data hold and power off function
  • Built-in dual laser pointers
  • Adjustable high/low alarm
  • Max/Min/Dif/Avg record
  • Trigger lock
  • Large backlit LCD
  • Includes 1 piece thermometer wire
  • Supplied with 3 point certificate of calibration
  • Supplied with protective bag

Specifications

Disposable Reusable
Product Type Infrared Thermometer
Max. Temperature (English) 1922°F
Max. Temperature (Metric) 1050°C
Min. Temperature (English) -58°F
Min. Temperature (Metric) 50°C
Calibrated Factory Calibrated
Display Digital LCD
IP Rating None
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.