missing translation for 'onlineSavingsMsg'
Learn More

MAPA Professional AdvanTech 517 Critical Environment Glove

Product Code. 31749201
Change view
Click to view available options
Size:
6
7
8
9
10
Unit Size:
1 pair
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
31749201 10 1 pair
31749197 6 1 pair
31749187 7 1 pair
31749200 8 1 pair
31749189 9 1 pair
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 31749201 Supplier MAPA Professional Supplier No. 34517030
  • ONLINE EXCLUSIVE PRICE
    4.79 €
    3.84 € / 1 pairs
    Save 0.95 €
    19% Off
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

A tripolymer critical Environment Glove, exclusive that offers 100% comfort with optimal mechanical and chemical resistance.

  • Manufacturing process ensuring the control of a very low level of contaminants: particulate content, non-volatile residues, extractables - Washed, controlled and packaged in an ISO 5 room, Silicone free to prevent traces, defects on metal sheet and glass prior to painting.
  • Wide cuff for double-gloving
  • Coating material: Grip-textured - Nitrile, Latex, Neoprene - Powder free
  • Alimentary norm perimeter: US (FDA)
  • Risks: Liquid - Chemical
  • Length (mm): 360
  • Thickness (mm): 0.50
  • Main color: Beige
  • ISO CUT Level: X
  • Class 100 (ISO 5) Compatible
  • Excellent resistance and strong chemical protection against a number of chemical products: exclusive Trionic formula made from a mix of natural latex, neoprene and nitrile, Hypoallergenic.
  • NORMS:
    • Category 3
    • EN374 : Type B - KST
    • EN 388: 1110X

Specifications

Chlorinated Yes
Cleanroom Class Class 100 (ISO 5)
Accelerator Free No
AQL None
Color Green
Disposable Reusable
Exterior Finish Grip Pattern
Finger Thickness (Metric) 0.50 mm
Hand Right
Latex Free No
Material Tripolymer
Palm Thickness (Metric) 0.50 mm
Powdered Powder Free
Product Type Controlled Environment Gloves
Size 10
Sterility Non-sterile
Thickness (Metric) 0.50 mm
Packaging Type Individual Bags
Length (Metric) 36 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.