missing translation for 'onlineSavingsMsg'
Learn More

Motic™ AE31 Main Body, Trinocular (0:100 option) Microscope

Product Code. 15405352
Change view
Click to view available options
Head Style:
Siedentopf Trinocular, 45° Inclined, 360° Swiveling
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Head Style Unit Size
15405352 Siedentopf Trinocular, 45° Inclined, 360° Swiveling Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15405352 Supplier Motic™ Supplier No. 1100100200701
 Restricted Item
Estimated Shipment: 03-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Build your own innovatively designed trinocular inverted microscope. Motic™ AE31 Main Body, Trinocular (0:100 option) Microscope is part of a modular system that incorporating CCSI optics, innovative mechanical design, high flexibility, and optical brilliance.

  • Trinocular head Siedentopf type, 45º inclined (Light split 100:0/0:100).
  • Side-facing quintuple nosepiece.
  • Coaxial coarse and fine focusing adjustment.
  • Hard-coated stage.
  • Koehler illumination quartz halogen 6V/30W with external lamp house and intensity control.
  • Auto-OFF and light memory function.
  • Power supply 100V-240V (CE).
  • 45mm blue, ground glass and green interference filters.
  • Allen hexagonal key, vinyl dust cover and power cord.

Specifications

Includes Auto-OFF and light memory function, 45mm blue, ground glass and green interference filters, Allen hexagonal key, vinyl dust cover and power cord.
Nosepiece Side-facing quintuple nosepiece.
Electrical Requirements 100/240 V (CE)
Lighting Type Quartz Halogen
Head Style Siedentopf Trinocular, 45° Inclined, 360° Swiveling
Product Type Trinocular Microscope Head
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.