missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Motic™ AE31E Trinocular Microscope
Description
- Color-corrected infinity optics system
- Auto-off function via IR sensor
- Light memory function
- New generation of LWD plan achromat lenses
- Upgrade options - equipped for fluorescence microscopy
- 12v/100w quartz halogen lamp
Specifications
Specifications
| Includes | Phase shifter Ph1, brightfield, centering telescope, blue filter (OD 45mm), interference filter green (OD 45mm) and frosted glass (OD 45mm) |
| Condenser Type | ELWD NA 0.30 condenser |
| Magnification Power | 4X, 10X, 20X, 40X |
| Objective Types | CCIS Plan Achromatic, CCIS Plan Achromat Phase |
| Nosepiece | 5-fold nosepiece, sideways |
| Electrical Requirements | 100/240 V, VDE plug (CE) |
| Eyepiece | Widefield Eyeglass N-WF10X / 22 mm with diopter adjustment on both eyepieces, incl. eyecups |
| Lighting Type | Halogen |
| Product Type | Inverted Trinocular Microscope |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?