missing translation for 'onlineSavingsMsg'
Learn More

HALYARD™ AERO CHROME™ High-Performance Surgical Gown

Product Code. 30274657 Shop All Halyard Products
Click to view available options
Size:
2X-Large
2X-Large, X-Long
Large
Large, X-Long
X-Large
X-Large, X-Long
Sterility:
Non-sterile
Sterile
Unit Size:
Pack of 28
Pack of 30
Pack of 32
Pack of 36
Pack of 40
This item is not returnable. View return policy

Product Code. 30274657

Brand: HALYARD™ 48399

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

High-Performance Surgical Gown combines comfort, softness and breathability with high level protection against pathogens and fluids, including chemotherapy drugs.

  • Culmination of HALYARD™'s expertise in designing high-performance garments for critical applications in Healthcare, the AERO CHROME™ gowns offer an exceptional combination of Protection, Breathability, and Comfort.
  • Red collar: Easily identify a high-performance gown
  • Breathable back panel: maximizes airflow for cool comfort
  • Soft, light, and breathable fabric: keeps staff protected yet cool and comfortable
  • Low linting: helps reduce the risk of wound contamination and infection
  • Meets the High Performance per EN13795-1:2019: ensures superior protection
  • Meets AAMI Level 4 standard: provides the highest level of fluid and microbial protection in the critical zones
  • No breakthrough detected after 240 minutes of exposure to 52 chemotherapy drugs
  • Raglan Sleeves for extra comfort and free movements
  • Available Sterile and Non Sterile
  • Sterile gown packed individually and with 2 towels for added convenience
  • Non Sterile gowns packed bulk in a bag to reduce packaging

Specifications

Size Large, X-Long
Gender Unisex
Length (English) 145 cm
Length (Metric) 145 cm
No. of Pockets None
Width (English) 72 cm
Width (Metric) 72 cm
Product Type Surgical Gown
Material Cool Shield Copolymer
Color Silver
Closure Type Hook and Loop Neck with Waist Ties
Disposable Single-use
Sterility Non-sterile
Cuff Style Knit
Latex Free Yes
Sleeve Style Raglan Sleeve
Certifications/Compliance Regulation (EU) 2017/745 Class I, EN 13795, AAMI level 4, ASTM D6978-05
Autoclavable Not Autoclavable
No. per Pack 36
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.