missing translation for 'onlineSavingsMsg'
Learn More

HALYARD™ AERO CHROME™ High-Performance Surgical Gown

Product Code. 30274736 Shop All Halyard Products
Change view
Click to view available options
Size:
2X-Large
2X-Large, X-Long
Large
Large, X-Long
X-Large
X-Large, X-Long
Sterility:
Non-sterile
Sterile
Unit Size:
Pack of 28
Pack of 30
Pack of 32
Pack of 36
Pack of 40
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Sterility unitSize
30274736 2X-Large Non-sterile Pack of 32
30274682 Large Non-sterile Pack of 40
30274725 X-Large Non-sterile Pack of 32
30274651 Large Sterile Pack of 30
30274705 X-Large Sterile Pack of 28
30274656 Large, X-Long Sterile Pack of 30
30274668 X-Large, X-Long Sterile Pack of 30
30274657 Large, X-Long Non-sterile Pack of 36
30274722 X-Large, X-Long Non-sterile Pack of 32
30274767 2X-Large, X-Long Non-sterile Pack of 30
30274704 2X-Large, X-Long Sterile Pack of 28
30274695 2X-Large Sterile Pack of 28
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
This item is not returnable. View return policy
Product Code. 30274736 Supplier HALYARD™ Supplier No. 48394
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

High-Performance Surgical Gown combines comfort, softness and breathability with high level protection against pathogens and fluids, including chemotherapy drugs.

  • Culmination of HALYARD™'s expertise in designing high-performance garments for critical applications in Healthcare, the AERO CHROME™ gowns offer an exceptional combination of Protection, Breathability, and Comfort.
  • Red collar: Easily identify a high-performance gown
  • Breathable back panel: maximizes airflow for cool comfort
  • Soft, light, and breathable fabric: keeps staff protected yet cool and comfortable
  • Low linting: helps reduce the risk of wound contamination and infection
  • Meets the High Performance per EN13795-1:2019: ensures superior protection
  • Meets AAMI Level 4 standard: provides the highest level of fluid and microbial protection in the critical zones
  • No breakthrough detected after 240 minutes of exposure to 52 chemotherapy drugs
  • Raglan Sleeves for extra comfort and free movements
  • Available Sterile and Non Sterile
  • Sterile gown packed individually and with 2 towels for added convenience
  • Non Sterile gowns packed bulk in a bag to reduce packaging

Specifications

Size 2X-Large
Gender Unisex
Length (English) 137 cm
Length (Metric) 137 cm
No. of Pockets None
Width (English) 97 cm
Width (Metric) 97 cm
Product Type Surgical Gown
Material Cool Shield Copolymer
Color Silver
Closure Type Hook and Loop Neck with Waist Ties
Disposable Single-use
Sterility Non-sterile
Cuff Style Knit
Latex Free Yes
Sleeve Style Raglan Sleeve
Certifications/Compliance Regulation (EU) 2017/745 Class I, EN 13795, AAMI level 4, ASTM D6978-05
Autoclavable Not Autoclavable
No. per Pack 32
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.