missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Aerosol-Tight Rotor Lids
Providing secure closure for a variety of Eppendorf rotors.
112.00 € - 235.35 €
Specifications
Type | Aerosol-tight Lid |
---|---|
Material | Aluminum |
Autoclavable | Autoclavable (121°C for 20 min.) |
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
10386842
|
Eppendorf™
5490025806 |
FA–45-30-11 | N/A | ||||||
10354902
|
Eppendorf™
5810724007 |
Rotor A-4-81 |
196.00 €
Pack of 2 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
10305482
|
Eppendorf™
5490063007 |
FA–45-24-11 | N/A | ||||||
Description
- Aluminim construction
- Aerosol-tight
- Autoclavable for 20 min at 121°C
Specifications
Aerosol-tight Lid | |
Aluminum | |
Autoclavable (121°C for 20 min.) |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title