missing translation for 'onlineSavingsMsg'
Learn More

Scotsman™ AF156-Install Ice Flaker

Product Code. 12853226
Change view
Click to view available options
Capacity (Metric):
60 kg
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric)
12853226 60 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12853226 Supplier Scotsman™ Supplier No. AF156+AF156INSTALL
  • ONLINE EXCLUSIVE PRICE
    7870.00 €
    5745.17 € / Pack of 1
    Save 2124.83 €
    26% Off
 Restricted Item
Estimated Shipment: 09-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Ice flakes are extruded at a temperature just below zero degrees and contain 20% residual water content. The flake ice is stored inside an insulated, plastic lined storage bin with front opening for easy access. Electrical supply 230V/50Hz.

  • Produces granular shape ice flakes, 80% hardness
  • Up to 160kg (352 lbs) daily production
  • Up to 60kg (132 lbs) ice storage capacity
  • Ice scoop holder safely positioned in ice-storage bin
  • Resistant stainless steel exterior
  • Advanced diagnostics computerised control
  • Front panel in & out airflow (air-cooled model only) for built-in installation
  • Front access condenser air filter, removable and washable (air cooled version only)
  • Easily accessible, front panel mount, ON-OFF Switch
  • Easy, front panel access to technical / service area of the machine
  • 'Routine Maintenance' visible alarm light on front panel
  • Ergonomically designed ice storage access, with disappearing door
  • Door-closing movement dampening system
  • Vapour-based microbial control system pouch in ice storage area
  • Optional PWD system for remote water drain (easy-fit installation)
  • AgION antimicrobial agent embedded in molded plastics parts
  • CFC-free R-404A refrigerant
  • Two years manufacturer warranty on defective components Scotsman flaked ice is ideal for a variety of applications within laboratory and industrial environments.

Specifications

Capacity (Metric) 60 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.