Learn More
Thermo Scientific Chemicals Agarose Gel Loading Dye (6X, Alkaline)
Description
Agarose gel loading dye (6X), alkaline is used in DNA gel analysis in alkaline condition. It is used in agarose gel electrophoresis.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Agarose gel loading dye (6X), alkaline is used in DNA gel analysis in alkaline condition. It is used in agarose gel electrophoresis.
Solubility
Fully miscible in water.
Notes
300mM sodium hydroxide, 6mM EDTA, 0.25% bromocresol green, 0.25% xylene cyanol FF and 18% Ficoll
Specifications
Specifications
| Chemical Name or Material | Agarose gel loading dye |
| Name Note | alkaline |
| Physical Form | Liquid |
| Concentration | 6X |
| Quantity | 25 mL |
| Solubility Information | Fully miscible in water. |
Safety and Handling
- Agarose Gel Loading Dye (6X, Alkaline)
- Warning
- Serious eye damage/eye irritation Category 2
- Skin corrosion/irritation Category 2
- H315-Causes skin irritation.
- H319-Causes serious eye irritation.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P302+P352-IF ON SKIN: Wash with plenty of water/soap.
- P332+P313-If skin irritation occurs: Get medical advice/attention.
- P337+P313-If eye irritation persists: Get medical advice/attention.
- MIXTURE LIST-Contain: Sodium hydroxide
RUO – Research Use Only
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.