missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Aggressive Adhesive Continuous Multipurpose Polyester Labels for M6/M7 Printers

Thermal transfer printable, glossy permanent polyester labels are ideal for use in all commercial and industrial applications.

Brand:  Brady™ 174331

 View more versions of this product

Product Code. 17858904

  • ONLINE EXCLUSIVE PRICE
    49.05 €
    47.51 € / Pack of 1
    Save 1.54 €
    3% Off
In Stock
Add to basket
This item is not returnable. View return policy

Description

Description

  • Aggressive adhesive good for powder-coated and textured flat surfaces including low surface energy plastics
  • Designed to withstand exposure to numerous solvents
  • UL approved, CSA accepted
  • Service temperature of -40°C to 100°C (-40°F to 212°F)
  • Made of B-422 polyester material
Specifications

Specifications

Not Autoclavable
Permanent Acrylic
White
Continuous
Single-side Printable
Label
Barcode Labeling, Circuit Board Labeling, Equipment Labeling, General Identification
No
Rectangle
-40°C to +100°C
0.102 mm
50 ft.
0.375 in.
M6C-375-422
ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, UL Recognized
None
Gloss
Polyester
Thermal Transfer
Non-sterile
M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
50 ft.
-40°F to +212°F
0.004 in.
50 ft. x 0.375 in.
15.24 m
9.53 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.