missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Aggressive Adhesive Continuous Multipurpose Polyester Labels for M6/M7 Printers

Thermal transfer printable, glossy permanent polyester labels are ideal for use in all commercial and industrial applications.

Brand:  Brady™ 173234

59.94 EUR valid until 2026-10-31
BEST PRICE on Promo! Use promo code "28026" to get your promotional price.


 View more versions of this product

Product Code. 17858944

  • ONLINE EXCLUSIVE PRICE
    76.85 €
    74.65 € / Pack of 1
    Save 2.20 €
    2% Off
View all promotions
Estimated Shipment: 30-10-2026
Add to basket
This item is not returnable. View return policy

Description

Description

  • Aggressive adhesive good for powder-coated and textured flat surfaces including low surface energy plastics
  • Designed to withstand exposure to numerous solvents
  • UL approved, CSA accepted
  • Service temperature of -40°C to 100°C (-40°F to 212°F)
  • Made of B-422 polyester material
Specifications

Specifications

Not Autoclavable
Permanent Acrylic
White
Continuous
Single-side Printable
Label
Barcode Labeling, Circuit Board Labeling, Equipment Labeling, General Identification
No
Rectangle
-40°C to +100°C
0.102 mm
50 ft.
0.375 in.
M7C-375-422
ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, UL Recognized
None
Gloss
Polyester
Thermal Transfer
Non-sterile
M710, BMP71
50 ft.
-40°F to +212°F
0.004 in.
50 ft. x 0.375 in.
15.24 m
9.53 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Promo
Expires: 2026-10-31
Support a Safer, More Efficient Laboratory
Promo Code: 28026
Save up to 66% on trusted facility safety and maintenance solutions.

Applying Promo and Adding...

Promo
Expires: 2026-10-31
Safety Starts Here: Save Up to 60%
Promo Code: 28008
Make safety a priority while making your budget go further. For a limited time, save up to 60% across a wide selection of safety essentials for your laboratory and workplace.

Applying Promo and Adding...

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.