missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Aggressive Adhesive Die-cut Multipurpose Nylon Label Tape for M6/M7 Printers

Aggressive adhesive and high pliability are the hallmarks of this nylon cloth label material designed to meet a broad array of identification requirements, from control panels to liquid nitrogen environments.

Brand:  Brady™ 174103

49.37 EUR valid until 2026-10-31
BEST PRICE on Promo! Use promo code "28008" to get your promotional price.


 View more versions of this product

Product Code. 17898364

  • ONLINE EXCLUSIVE PRICE
    54.70 €
    53.13 € / Pack of 500
    Save 1.57 €
    2% Off
View all promotions
In Stock
Add to basket
This item is not returnable. View return policy

Description

Description

  • Highly pliable material conforms tightly to curved surfaces such as wires and cables while also adhering to stainless steel, textured ABS, polypropylene and many other material types
  • Resists exposure to cold temperatures, chemicals, greases, oils, cleaners, and detergents
  • Low profile label material adheres to smooth, rough, or powder coated surfaces or even materials with low surface energy
  • UL Recognized to UL969, CSA to C222 No 015-95, RoHS compliant to 2011/65/EU (Pass 2015/863)
  • Made of B-499 nylon cloth material
Specifications

Specifications

Autoclavable
Permanent Acrylic
White
Die-cut
Single-side Printable
Label
Component and Equipment Labeling, General Identification, Laboratory Labeling
No
Rectangle
-40°C to +90°C
0.166 mm
1 in.
12.7 mm
M6-47-499
Halogen-free (DIN VDE 0472 Part 815)
None
Matte
Nylon
Thermal Transfer
Non-sterile
M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
500 Labels
-40°F to +194°F
0.0065 in.
1 x 0.5 in.
0.5 in.
25.4 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Promo
Expires: 2026-10-31
Safety Starts Here: Save Up to 60%
Promo Code: 28008
Make safety a priority while making your budget go further. For a limited time, save up to 60% across a wide selection of safety essentials for your laboratory and workplace.

Applying Promo and Adding...

Promo
Expires: 2026-10-31
Support a Safer, More Efficient Laboratory
Promo Code: 28026
Save up to 66% on trusted facility safety and maintenance solutions.

Applying Promo and Adding...

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.