missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Aggressive Adhesive Die-cut Multipurpose Nylon Label Tape for M6/M7 Printers

Aggressive adhesive and high pliability are the hallmarks of this nylon cloth label material designed to meet a broad array of identification requirements, from control panels to liquid nitrogen environments.

Brand:  Brady™ 173340

71.35 EUR valid until 2026-12-31
BEST PRICE on Promo! Use promo code "28009" to get your promotional price.


 View more versions of this product

Product Code. 17898924

  • ONLINE EXCLUSIVE PRICE
    75.50 €
    72.92 € / Pack of 250
    Save 2.58 €
    3% Off
View all promotions
Estimated Shipment: 11-12-2026
Add to basket
This item is not returnable. View return policy

Description

Description

  • Highly pliable material conforms tightly to curved surfaces such as wires and cables while also adhering to stainless steel, textured ABS, polypropylene and many other material types
  • Resists exposure to cold temperatures, chemicals, greases, oils, cleaners, and detergents
  • Low profile label material adheres to smooth, rough, or powder coated surfaces or even materials with low surface energy
  • UL Recognized to UL969, CSA to C222 No 015-95, RoHS compliant to 2011/65/EU (Pass 2015/863)
  • Made of B-499 nylon cloth material
Specifications

Specifications

Autoclavable
Permanent Acrylic
White
Die-cut
Single-side Printable
Label
Component and Equipment Labeling, General Identification, Laboratory Labeling
No
Rectangle
-40°C to +90°C
0.166 mm
1.5 in.
25.4 mm
M7-31-499
Halogen-free (DIN VDE 0472 Part 815)
None
Matte
Nylon
Thermal Transfer
Non-sterile
M710, BMP71
250 Labels
-40°F to +194°F
0.0065 in.
1.5 x 1 in.
1 in.
38.1 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Promo
Expires: 2026-12-31
Stock Up and Save Up to 60%
Promo Code: 28009
Save on more than 3,000 lab essentials.

Applying Promo and Adding

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.