missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Aggressive Adhesive Die-cut Multipurpose Polyester Labels for M6/M7 Printers

Product Code. 17828114
Change view
Click to view available options
Dimensions (L x W):
0.2 x 0.5 in.
0.375 x 0.5 in.
0.375 x 1 in.
0.375 x 1.5 in.
0.5 x 0.5 in.
0.5 x 1 in.
0.5 x 1.5 in.
0.6 x 0.375 in.
0.75 x 1.5 in.
1 x 1 in.
1 x 2 in.
1 x 3 in.
1 x 4 in.
1.5 x 1.5 in.
1.9 x 3 in.
1.9 x 4 in.
2 x 1 in.
For Use With (Equipment):
M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
M610, M710, M611, BMP61, BMP71
M710, BMP71
Height (Metric):
5.08 mm
9.53 mm
12.7 mm
15.24 mm
19.05 mm
25.4 mm
38.1 mm
48.26 mm
50.8 mm
Shape:
Rectangle
Square
Unit Size:
Pack of 100
Pack of 1000
Pack of 250
Pack of 500
Pack of 750
20 product options available for selection
Product selection table with 20 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) For Use With (Equipment) Height (Metric) Shape unitSize
17828114 0.2 x 0.5 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 5.08 mm Rectangle Pack of 750
17858204 0.375 x 0.5 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 9.53 mm Rectangle Pack of 500
17828974 0.375 x 1.5 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 9.53 mm Rectangle Pack of 500
17888194 0.375 x 1 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 9.53 mm Rectangle Pack of 500
17878224 0.375 x 1.5 in. M710, BMP71 9.53 mm Rectangle Pack of 500
17868284 0.5 x 0.5 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 12.7 mm Square Pack of 500
17818164 0.5 x 1 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 12.7 mm Rectangle Pack of 500
17838174 0.5 x 1.5 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 12.7 mm Rectangle Pack of 500
17868324 0.6 x 0.375 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 15.24 mm Rectangle Pack of 750
17809104 0.75 x 1.5 in. M710, BMP71 19.05 mm Rectangle Pack of 250
17839164 0.75 x 1.5 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 19.05 mm Rectangle Pack of 250
17888184 1 x 1 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 25.4 mm Square Pack of 250
17898724 1 x 2 in. M610, M710, M611, BMP61, BMP71 25.4 mm Rectangle Pack of 1000
17848434 1 x 3 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 25.4 mm Rectangle Pack of 100
17811479 1 x 4 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 25.4 mm Rectangle Pack of 100
17871499 1.5 x 1.5 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 38.1 mm Square Pack of 250
17818334 1.9 x 3 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 48.26 mm Rectangle Pack of 100
17889034 1.9 x 3 in. M710, BMP71 48.26 mm Rectangle Pack of 100
17808104 1.9 x 4 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 48.26 mm Rectangle Pack of 100
17828774 2 x 1 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 50.8 mm Rectangle Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 20 options available.
20 options
This item is not returnable. View return policy
Product Code. 17828114 Supplier Brady™ Supplier No. 174333
Stock Up Your Lab
Use promo code 28007
View all promotions
Estimated Shipment: 24-07-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Thermal transfer printable, glossy permanent polyester labels are ideal for use in all commercial and industrial applications.

  • Aggressive adhesive good for powder-coated and textured flat surfaces including low surface energy plastics
  • Designed to withstand exposure to numerous solvents
  • UL approved, CSA accepted
  • Service temperature of -40°C to 100°C (-40°F to 212°F)
  • Made of B-422 polyester material

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, UL Recognized
Adhesive Type Permanent Acrylic
Coating None
Color White
Finish Gloss
Format Die-cut
Material Polyester
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Asset Tracking, Circuit Board Labeling, Equipment Labeling, General Identification
For Use With (Equipment) M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
Latex Free No
Quantity 750 Labels
Shape Rectangle
Temperature Range (English) -40°F to +212°F
Temperature Range (Metric) -40°C to +100°C
Thickness (English) 0.004 in.
Thickness (Metric) 0.102 mm
Dimensions (L x W) 0.2 x 0.5 in.
Length (English) 0.2 in.
Width (English) 0.5 in.
Width (Metric) 12.7 mm
Height (Metric) 5.08 mm
Alternate Part Number M6-5-422
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.