missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Aggressive Adhesive Multi-Purpose Nylon Labels for M610, M611, and BMP61

Product Code. 31910409 Shop All Brady Products
Change view
Click to view available options
Color:
White
Yellow
Dimensions (L x W):
6 x 15 mm
6 x 17 mm
Unit Size:
750 rolls
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Dimensions (L x W) Unit Size
31910409 White 6 x 17 mm 750 rolls
31910406 Yellow 6 x 17 mm 750 rolls
31910363 White 6 x 15 mm 750 rolls
31910402 Yellow 6 x 15 mm 750 rolls
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 31910409 Supplier Brady™ Supplier No. 313456
  • ONLINE EXCLUSIVE PRICE
    58.67 €
    57.41 € / 750 rolls
    Save 1.26 €
    2% Off
Estimated Shipment: 30-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Nylon cloth labels that neatly fit the most commonly used circuit breakers

  • Matte white polyamide coated nylon cloth material has a permanent acrylic adhesive and is thermal transfer printable
  • Brady Authentic materials work seamlessly with Brady printers for improved printer and material communication, seamless mobile app interaction, and better performance and reliability
  • A ribbon is required to print this material
  • Use Part Number M61-R4310 or M6-R6210 for the M610/BMP61/M611 label printers

Specifications

Certifications/Compliance UL Recognized, CSA Accepted, Halogen Free (DIN VDE 0472/part 815) for White Only
Adhesive Type Permanent Acrylic
Color White
Finish Matte
Format Die-cut
Material Nylon Cloth
Product Type Label
Sterility Non-sterile
For Use With (Application) Component and Equipment Labeling, Electrical Labeling, General Identification
For Use With (Equipment) M610, M611, BMP61
Labels per Row 1
Shape Rectangle
Temperature Range (English) -40°F to +194°F
Temperature Range (Metric) -40°C to +90°C
Thickness (English) 0.0065 in.
Thickness (Metric) 0.166 mm
Vertical Repeat (Metric) 9.2 mm
Dimensions (L x W) 6 x 17 mm
Length (English) 16 ft.
Width (English) 0.67 in.
Width (Metric) 17 mm
Width (Metric) Printable Area 26.97 mm
Height (English) 0.24 in.
Height (Metric) 6 mm
Alternate Part Number M6-219-499
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.