missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Aggressive Adhesive Multipurpose Clear Polyester Label Tape for M6/M7 Printers

Rough Surface Polyester labels are ideal for electronic PCB and component identification, bar code labels, rating plates and solar panel identification.

Brand:  Brady™ 173880

 View more versions of this product

Product Code. 17881659

  • 267.00 € / 1 rolls
Estimated Shipment: 23-11-2026
Add to basket
This item is not returnable. View return policy

Description

Description

  • Made from durable glossy clear polyester with permanent acrylic adhesive
  • Labels are chemical, oil and water resistant
  • UL Recognized for outdoor use on glass, thermoset polyester plastic and polyvinyl fluoride plastic surfaces to support solar panel identification
  • CSA accepted
  • Service temperature of -56°C to +110°C (-70°F to +230°F)
  • Made of B-432 polyester material
Specifications

Specifications

Not Autoclavable
Permanent Acrylic
Clear
Continuous
Single-side Printable
Label
Barcode Labeling, Component and Equipment Labeling, Electrical Labeling, General Identification, Inventory and Inspection Labeling
No
Rectangle
-40°C to +100°C
0.102 mm
50 ft.
1.9 in.
M6C-1900-432
ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, UL Recognized
None
Gloss
Polyester
Thermal Transfer
Non-sterile
M610, M611, M710 (with media adapter), BMP61, BMP71 (with media adapter)
50 ft.
-40°F to +212°F
0.004 in.
50 ft. x 1.9 in.
15.24 m
48.26 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.