missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Aggressive Adhesive, Multipurpose Clear Polyester Labels

Product Code. 17801799
Click to view available options
Dimensions (LxW):
25.40 mm (W) x 12.70 mm (H)
25.40 mm (W) x 48.26 mm (H)
Unit Size:
Pack of 100
Pack of 280
This item is not returnable. View return policy

Product Code. 17801799

Brand: Brady™ 170874

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Label circuit boards, panels and equipment with the B-432 clear polyester label material, allowing the applied surface colors to transmit around the printed label text. Print almost anywhere with a Brady™ handheld label maker.

  • Ideal for electronic PCB and component identification, barcode labels, rating plates and solar panel identification
  • Made from tough clear polyester that's chemical, oil, water and extreme temperature resistant
  • Features a permanent acrylic adhesive that's ideal for smooth and rough surfaces alike

Specifications

Certifications/Compliance UL Recognised;CSA Accepted Compliant with Directive 2011/65/EU and 2015/863
Adhesive Type Permanent Acrylic
Color Transparent, Clear
Finish Gloss
Format Die-cut
Material Polyester
Product Type Label
Sterility Non-sterile
For Use With (Application) Asset tracking;Barcode labelling;Component and equipment labelling;Data and telecommunications labelling;Electrical labelling;General identification;Inventory and inspection labelling;Warehouse marking
For Use With (Equipment) BMP51;BMP53;M511;M510
Quantity 100
Temperature Range (English) -40°F to 212°F
Temperature Range (Metric) -40°C to 100°C
Thickness (English) 0.004 in
Thickness (Metric) 0.102 mm
Dimensions (LxW) 25.40 mm (W) x 48.26 mm (H)
Length (English) 1.9 in.
Width (English) 1 in
Width (Metric) 25.40 mm
Height (English) 1.9 in
Height (Metric) 48.26 mm
Alternate Part Number M5-78-432-CL-BK
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.