missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Aggressive Adhesive Multipurpose Nylon Vial and Tube Labels

Product Code. 17861809 Shop All Brady Products
Change view
Click to view available options
Color:
Orange
Red
White
Yellow
Dimensions (L x W):
0.375 x 0.375 in.
0.5 x 0.5 in.
22.86 mm (W) x 12.70 mm (H) x 11.18 mm (Dia)
25.40 mm (W) x 12.70 mm (H) x 9.53 mm (Dia)
25.40 mm (W) x 9.53 mm (H) x 9.53 mm (Dia)
Alternate Part Number:
M4-82-499
M4-82-499-OR-BK
M4-82-499-RD-BK
M4-82-499-YL-BK
M4-83-499
M4-83-499-OR-BK
M4-83-499-RD-BK
M4-83-499-YL-BK
M5-117-499
M5-118-499
M5-120-499
Unit Size:
Pack of 240
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Dimensions (L x W) Alternate Part Number Unit Size
17861809 White 25.40 mm (W) x 12.70 mm (H) x 9.53 mm (Dia) M5-120-499 Pack of 240
17960680 White 0.375 x 0.375 in. M4-82-499 Pack of 240
17950740 Orange 0.375 x 0.375 in. M4-82-499-OR-BK Pack of 240
17920750 Red 0.375 x 0.375 in. M4-82-499-RD-BK Pack of 240
17940770 Yellow 0.375 x 0.375 in. M4-82-499-YL-BK Pack of 240
17881749 White 25.40 mm (W) x 9.53 mm (H) x 9.53 mm (Dia) M5-118-499 Pack of 240
17980740 White 0.5 x 0.5 in. M4-83-499 Pack of 240
17910750 Orange 0.5 x 0.5 in. M4-83-499-OR-BK Pack of 240
17940750 Red 0.5 x 0.5 in. M4-83-499-RD-BK Pack of 240
17990740 Yellow 0.5 x 0.5 in. M4-83-499-YL-BK Pack of 240
17851789 White 22.86 mm (W) x 12.70 mm (H) x 11.18 mm (Dia) M5-117-499 Pack of 240
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Product Code. 17861809 Supplier Brady™ Supplier No. 170933
In Stock
Add to basket
Edge
Add to basket

The B-499 nylon cloth label is made of tough and versatile, general-purpose label material. Print almost anywhere with a Brady™ portable label printer.

  • Ideal for labeling tightly-curved surfaces such as wires and cables, as well as general-purpose lab, equipment panels, faceplates and terminal blocks
  • Designed to withstand extreme temperatures, chemicals, greases, oils, cleaners and detergents
  • Permanent adhesive labels that stick to smooth, rough and powder-coated surfaces alike

Specifications

Certifications/Compliance UL Recognised;CSA Accepted;Halogen Free (DIN VDE 0472/part 815) Approvals are for White material only Compliant with Directive 2011/65/EU and 2015/863
Adhesive Type Permanent Acrylic
Color White
Finish Matte
Format Die-cut
Material Nylon Cloth
Product Type Label
Sterility Non-sterile
For Use With (Application) Laboratory labelling
For Use With (Equipment) BMP51;BMP53;M511;M510
Quantity 240
Temperature Range (English) -40°F to +194°F
Temperature Range (Metric) -40°C to +90°C
Thickness (English) 0.0065 in
Thickness (Metric) 0.166 mm
Dimensions (L x W) 25.40 mm (W) x 12.70 mm (H) x 9.53 mm (Dia)
Length (English) 0.5 in.
Length (Metric) 12.7 mm
Width (English) 1 in
Width (Metric) 25.40 mm
Height (English) 0.5 in
Height (Metric) 12.70 mm
Diameter (English) 0.375 in
Diameter (Metric) 9.53 mm
Alternate Part Number M5-120-499
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.