missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Aggressive Adhesive, Self-laminating Vinyl Wrap Around Labels

Product Code. 17881819
Change view
Click to view available options
Dimensions (L x W):
12.70 mm (W) x 19.05 mm (H)
19.05 mm (W) x 25.40 mm (H)
25.40 mm (W) x 19.05 mm (H)
25.40 mm (W) x 25.40 mm (H)
25.40 mm (W) x 31.75 mm (H)
25.40 mm (W) x 38.10 mm (H)
25.40 mm (W) x 63.50 mm (H)
38.10 mm (W) x 63.50 mm (H)
Unit Size:
Pack of 110
Pack of 180
Pack of 200
Pack of 260
Pack of 340
Pack of 360
Pack of 80
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) unitSize
17881819 12.70 mm (W) x 19.05 mm (H) Pack of 360
17831739 25.40 mm (W) x 19.05 mm (H) Pack of 340
17821739 19.05 mm (W) x 25.40 mm (H) Pack of 200
17881779 25.40 mm (W) x 25.40 mm (H) Pack of 260
17821819 25.40 mm (W) x 31.75 mm (H) Pack of 200
17801739 25.40 mm (W) x 38.10 mm (H) Pack of 180
17841739 25.40 mm (W) x 63.50 mm (H) Pack of 110
17891759 38.10 mm (W) x 63.50 mm (H) Pack of 80
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 17881819 Supplier Brady™ Supplier No. 170959
Add to basket
Add to basket
This item is not returnable. View return policy

B-417 High-adhesion, self-laminating vinyl wraps are for tough conditions, including high-humidity environments, small diameter wires and newer wire jacketing materials.

  • Dependable, long-term adhesion to small diameter wires
  • Will stay adhered in even the most humid environments
  • Strong adhesion to a variety of wire jacketing materials, including Teflon™, silicone, braided and traditional PVC
  • White printable area and a clear overlaminating area that protects the print
  • Ideal for control panels, electrical panels, wire harnesses, datacom and wire and cable ID

Specifications

Certifications/Compliance UL Recognised to UL969 Labelling and Marking Standard when printed with the Brady Series R4300 and R7950 ribbons. See UL files MH62024 for specific details. Brady customers should specify at purchase if they require UL Recognised B-417 labels. Brady sells both UL Recognised B-417 labels and non-approved labels depending on customer requirements Compliant with Directive 2011/65/EU and 2015/863
Adhesive Type Permanent Acrylic
Color White, Transparent
Finish Matte
Format Die-cut
Material Vinyl
Product Type Label
Sterility Non-sterile
For Use With (Application) Data and telecommunications labelling;Electrical labelling;Wire and cable labelling
For Use With (Equipment) BMP41;BMP51;BMP53;M511;M410;M510
Quantity 360
Temperature Range (English) -40°F to 158°F
Temperature Range (Metric) -40°C to 70°C
Thickness (English) 0.004 in
Thickness (Metric) 0.107 mm
Wire Gauge 20 AWG - 10 AWG
Dimensions (L x W) 12.70 mm (W) x 19.05 mm (H)
Length (English) 0.75 in.
Width (English) 0.5 in
Width (Metric) 12.70 mm
Width (Metric) Printable Area 12.70 mm
Height (English) 0.75 in
Height (Metric) 19.05 mm
Alternate Part Number M4-11-417
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.