missing translation for 'onlineSavingsMsg'
Learn More

ANSELL™ Aggressive Chemicals Medium Duty Environment AlphaTec™ Gloves

Product Code. 31980740 Shop All Ansell Products
Change view
Click to view available options
Size:
8
9
10
Unit Size:
1 pair
10 pairs
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
31980740 10 10 pairs
17963532 10 1 pair
17903572 8 1 pair
31980738 8 10 pairs
17913542 9 1 pair
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 31980740 Supplier ANSELL™ Supplier No. 55300100
  • ONLINE EXCLUSIVE PRICE
    1913.00 €
    1464.35 € / 10 pairs
    Save 448.65 €
    23% Off
Estimated Shipment: 05-03-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

AlphaTec™ Neoprene RABS and isolator gloves deliver exceptional chemical resistance against most acids, alcohols, oils, lubricants and hydrocarbons and offer strong physical protection against abrasions and good protection against cuts and punctures.

  • Effective protection for medium duty chemical environments, delivering exceptional chemical resistance against most acids, alcohols, oils, lubricants and hydrocarbons
  • The medium thickness (20 mil or 0.51 mm) increases dexterity, which improves the ability to manipulate objects
  • Unlined for effective cleaning
  • Available port sizes fit most isolator glove boxes
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance (Europe) CE 0493|EN 388:2016 +A1:2018|EN ISO 21420:2020|EN ISO 374-1:2016|EN ISO 374-5:2016|EN 388:2016|EN 420:2003 + A1:2009|Category III|UKCA 0321
Chlorinated No
Color Black
Finger Thickness (English) 20 mil
Finger Thickness (Metric) 0.51 mm
Hand Specific
Latex Free Yes
Material Neoprene Polymer
Palm Thickness (English) 20 mil
Palm Thickness (Metric) 0.51 mm
Product Type Isolator Gloves
Size 10
Thickness (English) 20 mil
Thickness (Metric) 0.51 mm
For Use With (Application) RABS/Isolator Gloves
For Use With (Equipment) RABS/Isolator Gloves
Grip Design Smooth
Port Size (English) 6 in.
Port Size (Metric) 152 mm
Length (English) 28 in.
Length (Metric) 711 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.