missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- 155-vial capacity autosampler designed for high-throughput GC and GC-MS workflows
- Designed for robust, reliable performance in high-throughput and QA/QC laboratory environments
- Self-aligning system ensures fast setup without manual position adjustment, supporting both new and experienced users
- Automatic recognition of injector type and injection mode optimizes injection parameters for safe and reliable operation
- Wide injection volume range from 0.01 to 80 μL supports both low and high volume applications
- Fast injection capability (less than 100 ms) ensures accurate and reproducible sample introduction
- Supports standard 2 mL vials and optional micro-volume vials (300 μL)
- Compatible with screwed, crimped, and snap-capped vials for flexible sample preparation workflows
- Advanced syringe washing with up to four solvents reduces carryover and improves analytical accuracy
- Illuminated syringe compartment with magnifying lens enables easy syringe inspection and replacement
- Integrated connectivity with a single cable for communication, synchronization, and power supply
- Seamless integration with Thermo Scientific™ Chromatography Data Systems (Chromeleon, TraceFinder, Xcalibur)
- Dual-Tower Gemini configuration for simultaneous injection on two channels to increase productivity and throughput available on request
Specifications
Specifications
| Product Type | Autosampler |
| Sample Capacity | 155 x 2 mL Vials |
| Injection Mode | 8 Fully Customizable Method-Specific Injection Mode Presets |
| Injection Speed | Fast/Slow/Variable (1 to 60,000.00 μL/min.) |
| Injection Volume | 0.01 to 80 μL |
| For Use With (Equipment) | TRACE 1600 Series |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?