missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark Professional™ Hostess™ 32 Toilet Tissue Bulk Pack

Product Code. 12638865
Change view
Click to view available options
Packaging Quantity:
32 Packs x 250 Sheets
32 Packs x 500 Sheets
Unit Size:
32 rolls
Pack of 32
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Packaging Quantity Unit Size
12638865 32 Packs x 250 Sheets 32 rolls
12648865 32 Packs x 500 Sheets Pack of 32
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 12638865 Supplier Kimberly-Clark Professional™ Supplier No. 8035
  • ONLINE EXCLUSIVE PRICE
    134.00 €
    46.79 € / 32 rolls
    Save 87.21 €
    65% Off
View all promotions
Estimated Shipment: 17-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Combines quality with practicality and economy. Hostess™ 32 Toilet Tissue Bulk Pack are soft, strong, and absorbent with a folded design to prevent ripping and reduce wastage.

  • 2 ply sheets
  • 100% recycled folded toilet paper
  • Combines quality with practicality and economy
  • Fully biodegradable reducing the risk of blocked toilets
TRUSTED_SUSTAINABILITY

Specifications

Product Type Toilet Tissue
Length (English) 7.3 in.
Length (Metric) 18.6 cm
Width (English) 4.3 in.
Width (Metric) 11 cm
Material Paper
Color White
Dimensions (L x W) 18.6 x 11 cm (7.3 x 4.3 in.)
For Use With (Application) High Traffic Washrooms
Packaging Quantity 32 Packs x 250 Sheets
Ply 2-ply
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.