missing translation for 'onlineSavingsMsg'
Learn More

SCAT™ HPLC Air Valve V2.0

Product Code. 16443819 Shop All SCAT Europe Products
Change view
Click to view available options
Quantity:
1 Valve
10 Valves
100 Valves
50 Valves
8 Valves
Unit Size:
Each
Pack of 10
Pack of 100
Pack of 50
Pack of 8
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity unitSize
16443819 50 Valves Pack of 50
16403819 1 Valve Each
17706254 8 Valves Pack of 8
16433819 10 Valves Pack of 10
17356429 100 Valves Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 16443819 Supplier SCAT™ Supplier No. 397050
  • ONLINE EXCLUSIVE PRICE
    1599.49 €
    1013.98 € / Pack of 50
    Save 585.51 €
    36% Off
Estimated Shipment: 20-08-2026
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Air valves are part of the SCAT™ Safety Cap system used to protect solvents in supply bottles from external contamination. They provide safe pressure equalization with clean air for your solvent inlet.

An exchange indicator shows the elapsed service life, allowing for prompt replacement of the air valve after 6 months of use. Purified ventilation enables precise and reproducible analytical results in the HPLC/UHPLC process.

  • Blocks solvent vapors
  • Protects health and the environment
  • Exchange indicator displays next replacement time
  • Easy to change without tools
  • Fits any SCAT™ Safety Cap

Specifications

Diameter (Metric) Inner 0.25 in.
Includes 50 Pc.
Material Polyurethane
Size UNF 0.25 in., 28 G
Type Valve
Quantity 50 Valves
Color Red
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.