missing translation for 'onlineSavingsMsg'
Learn More

Dostmann Electronic™ AirControl Observer CO2 Display

Product Code. 13536600
Change view
Click to view available options
Measurement Range:
0 to 3000ppm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Measurement Range Unit Size
13536600 0 to 3000ppm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 13536600 Supplier Dostmann Electronic™ Supplier No. 50200110
  • ONLINE EXCLUSIVE PRICE
    631.81 €
    339.00 € / Pack of 1
    Save 292.81 €
    46% Off
Estimated Shipment: 24-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Ideal for monitofing CO2 levels and temperature surroundings in pubic areas

Posterboard CO2 controller, ideal for monitoring CO2 levels and temperature surroundings in public areas such as laboratories, schools, universities, offices, factories and public spaces. For wall mounting.
  • Temperature range 0°C/+40°C, ±1°C
  • Relative humidity 20 to 90%, ±5%
  • CO2 range 0 to 3000ppm
  • CO2 accuracy ±75ppm, or 5% ±7%>2000ppm
  • Dimensions 297mm x 50mm x 210mm
  • Mass 2, 4kg

Specifications

Accuracy ±50ppm
Height (Metric) 50 mm
Measurement Range 0 to 3000ppm
Weight (Metric) 2.4 kg
Width (Metric) 210 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.