missing translation for 'onlineSavingsMsg'
Learn More

Gilac™ Airtight Box with White Lid

Product Code. 17918511
Change view
Click to view available options
Capacity (Metric):
0.6 L
1.2 L
2.5 L
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
17918511 1.2 L Each
17958901 0.6 L Each
17958831 2.5 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 17918511 Supplier Gilac™ Supplier No. G602112
  • ONLINE EXCLUSIVE PRICE
    92.98 €
    65.50 € / Pack of 1
    Save 27.48 €
    29% Off
In Stock
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Airtight Box with White Lid is ideal as delivery box and click and collect service.

  • Airtight container, by pack of 12, perfect as delivery box and click and collect service.
  • Keeps flavours in and odours out.
  • Clear box: contents are visible and recognizable.
  • Flexible, watertight lid.
  • PP clear container. LDPE lid
  • Available in 3 sizes, stackable.
  • Customisation available on request for a minimum of 500 units.

Specifications

Capacity (English) 0.4 gal.
Capacity (Metric) 1.2 L
Closure Type Airtight Lid
Color White
Material HDPE
Shape Rectangular
Product Type Airtight Box
Quantity 12 Pk.
Dimensions (L x W x H) 215 x 110 x 75 mm
Length (Metric) 215 mm
Length (English) 8.5 in.
Width (Metric) 110 mm
Width (English) 4.3 in.
Height (Metric) 75 mm
Height (English) 3 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.