missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilac™ Airtight Refrigerator Boxes
Description
- 75 mm high
- Available in different widths
- Contents are visible and recognizable
- Flexible, airtight lid provided
- Manufactured from polypropylene
Specifications
Specifications
| Capacity (English) | 84.5 oz. |
| Capacity (Metric) | 2.5 L |
| Certifications/Compliance | Food Contact Compliance |
| Closure Color | White |
| Closure Material | LDPE |
| Closure Type | Airtight Lid |
| Color | Clear |
| Material | Polypropylene |
| Shape | Rectangular |
| For Use With (Application) | Food Storage |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?