Learn More
Cytiva ÄKTA™ Pilot Column Tubing Kit
Sanitarily designed to prevent leakage. Cytiva ÄKTA™ Pilot Column Tubing Kit includes 5/16 in. connectors, gaskets, O-rings, and S8 tubing for use in the column valve of the ÄKTA™ Pilot chromatography system.
Brand: Cytiva 18-1167-68
Code : GE
Additional Details : Weight : 0.50000kg
Description
- USP Class VI components
- Prefabricated molded tube ends and o-ring seals to prevent leakage
- Kit Components:
- 1 x M6 Female 5/16 in. MA connector, PEEK
- 2 x M6 Female 5/16 in. FE connector, PEEK
- 2 x TC 5/16 in. FE Connector, PEEK
- 1 x TC Gasket 25/4 , PFR-91
- 2 x AKTA Pilot S8 Tubing, ETFE
- O-rings 3*1, PFR-91
Specifications
5/16 in. male, 5/16 in. female, 25 mm TC | |
PEEK (connectors), PFR-91 (gasket, o-rings), ETFE (tubing) | |
0.11 in. | |
2.9 mm |
ÄKTA Pilot | |
1 Kit | |
3/16 in. | |
4.76 mm |