missing translation for 'onlineSavingsMsg'
Learn More

Al-23 Multibore Insulating Tube, O. D.: 5.5mm, Four 1.2mm Bores, Thermo Scientific™

Product Code. 11388427
Click to view available options
Quantity:
205 mm
275 mm
380 mm
560 mm
770 mm
1060 mm
1460 mm
2060 mm
Unit Size:
1060mm
1460mm
205mm
2060mm
275mm
380mm
560mm
770mm
This item is not returnable. View return policy

Product Code. 11388427

Brand: Thermo Scientific Alfa Aesar 032554.DS

Request Bulk or Custom Format

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

This Thermo Scientific brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.

TRUSTED_SUSTAINABILITY

Specifications

Chemical Name or Material Al-23 Multibore Insulating Tube
Name Note Four bores
Quantity 205 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.