missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Al-23 Solid Rod, Round, Dia.: 6mm, Thermo Scientific Chemicals
Click to view available options
Quantity:
100 mm
200 mm
250 mm
300 mm
600 mm
800 mm
1000 mm
Unit Size:
1000mm
100mm
200mm
250mm
300mm
600mm
800mm
Description
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Specifications
| Chemical Name or Material | Al-23 Solid Rod |
| Quantity | 200 mm |
| Form | Rod |
Frequently Asked Questions (FAQs)
What is the maximum working temperature of Al-23 Tubes?
The maximum working temperature for the Al-23 Tube is 1950 degrees C.
RUO – Research Use Only
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction