missing translation for 'onlineSavingsMsg'
Learn More

Linden™ Alkaline Batteries

Product Code. 12737686
Change view
Click to view available options
Voltage: 1.5V; Size: 10 x 45mm; Quantity: 4/pk
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code.
12737686 Voltage: 1.5V; Size: 10 x 45mm; Quantity: 4/pk
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12737686 Supplier Linden™ Supplier No. HDUMN2400
Quantity Price
1 29.31 € / Pack of 4
10 26.38 € / Pack of 4

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Providing long shelf life for general laboratory purposes. Linden™ Alkaline Batteries have a leak-proof resistant construction.

  • Available in a variety of different voltages and sizes
  • High energy density

Specifications

Quantity 4/pk
Dimensions (L x W) 10 x 45mm
Voltage 1.5V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.