missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ All-Layer Drill

Product Code. 15396277 Shop All Bürkle Products
Change view
Click to view available options
Capacity (Metric):
260 mL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
15396277 260 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15396277 Supplier Buerkle™ Supplier No. 53100150
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy

The All-layer drill is a special sampler specifically designed for heavily compacted substances. The drilling blades burrow easily and quickly to the required depth.

  • Specifically designed for heavily compacted substances.
  • The drilling blades burrow easily and quickly to the required depth without expending any great force.
  • Ideal for taking samples of high density media, and every type of highly compacted powders and granulates.
  • Ideal for larger containers, mixed containers, and big bags
  • Applications include building materials, chemical, pharmaceutical, food and luxury items industries.
  • Stainless steel AISI 316L (1.4404)
  • 25-mm diameter
TRUSTED_SUSTAINABILITY

Specifications

Material Stainless Steel (V4A)
Handle Material Stainless Steel (V4A)
Handle Type T-form
Capacity (Metric) 260 mL
For Use With (Application) Foodstuffs
Diameter (Metric) 97 mm
Diameter (Metric) Core 25 mm
Length (Metric) 1528 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.