missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ All Layer Scratcher

Product Code. 10011492
Change view
Click to view available options
Capacity (Metric):
180 mL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
10011492 180 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10011492 Supplier Buerkle™ Supplier No. 53511000
  • ONLINE EXCLUSIVE PRICE
    871.00 €
    805.67 € / Pack of 1
    Save 65.33 €
    7% Off
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy

The scratcher is a special sampler for powders and granules that do not flow freely.The sample is transferred to the closable inner tube using a scraper.Sliding PTFE separators are used to divide the inner tube into different zones. The separators also prevent the sample from being mixed.

The Scratcher is a special sampler for powders and granules that do not flow freely. The sample is transferred to the closable inner tube using a scraper.
  • For caked bulked goods
  • Zones can be varied due to moveable PTFE separators
  • Made of stainless steel V4A (1.4404) and PTFE
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 180 mL
Length (Metric) 100 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.