missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Essentials All Position Connector, Adjustable Angle and Plane

Product Code. 11707118 Shop All Cole-Parmer Products
Change view
Click to view available options
Diameter (Metric):
19 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Unit Size
11707118 19 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11707118 Supplier Cole-Parmer™ Essentials Supplier No. 0804116
Estimated Shipment: 08-04-2027
Add to basket
Add to basket
This item is not returnable. View return policy

Connect rods and/or clamps to your frame or build a custom lab frame with this All Position Connector with Adjustable Angle and Plane.

  • Use with 1/2 in. (12.7 mm) diameter frame rods.
  • Connectors and holders do not include rods; order separately.
  • Versatile enough for changing applications allows for rods to be connected at any angle in any plane.

Specifications

Quantity 1 Ea.
Type Rod Holder
Material Nickel-plated Zinc
For Use With (Equipment) Rod
For Use With (Application) Allows for rods to be connected at any angle in any plane
Diameter (English) 0.7 in.
Diameter (Metric) 19 mm
Length (English) 7 in.
Length (Metric) 177.8 mm
Size (Metric) Grip 19.05 mm
Size (English) Grip 0.75 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.