missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ All Weather Permanent Adhesive White Vinyl Label Tape for M6/M7 Printers
With the ability to last up to 10 years in an outdoor environment, Brady™’s low shrink vinyl with ultra-aggressive adhesive is ideal for a wide range of identification applications.
73.40 € - 127.00 €
Specifications
| Autoclavable | Not Autoclavable |
|---|---|
| Certifications/Compliance | ASTM D 2979, ASTM D 523 |
| Adhesive Type | Permanent Acrylic |
| Coating | None |
| Color | White |
| Product Code | Brand | Dimensions (L x W) | For Use With (Equipment) | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Product Code | Brand | Dimensions (L x W) | For Use With (Equipment) | Price | Quantity & Availability | ||||
|
17898354
|
Brady™
174162 |
50 ft. x 0.5 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) |
73.40 €
Pack of 1 |
In Stock
Log in to see stock. |
||||
|
17888374
|
Brady™
173272 |
50 ft. x 1 in. | M710, BMP71 |
95.85 €
Pack of 1 |
In Stock
Log in to see stock. |
||||
|
17869024
|
Brady™
174126 |
50 ft. x 1 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) |
95.80 €
Pack of 1 |
In Stock
Log in to see stock. |
||||
|
17888814
|
Brady™
173241 |
50 ft. x 2 in. | M710, BMP71 |
141.00 € 122.22 € / Pack of 1 Save 18.78 € 13% Off |
Estimated Shipment: 20-11-2026
Log in to see stock. |
||||
|
17899104
|
Brady™
174141 |
50 ft. x 2 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) |
127.00 €
Pack of 1 |
In Stock
Log in to see stock. |
||||
Description
- Highly pliable material with high-tack permanent adhesive for rough, highly textured, dirty, and harsh environment surfaces, and can be applied in cold temperatures
- Resists exposure to UV light, chemicals, greases and oils, salt spray, cleaners and detergents, and general industrial grime
- Besides powder coated metal, also adheres to difficult surfaces such as painted cinder block, painted wood, textured plastic, paper-jacketed pipes, and blow-molded cases
- RoHS compliant to 2011/65/EU (Pass 2015/863)
- Made of B-595 vinyl material
Specifications
| Not Autoclavable | |
| Permanent Acrylic | |
| White | |
| Continuous | |
| Thermal Transfer | |
| Equipment Labeling, Electrical Labeling, Floor Marking, Laboratory Labeling, Lean and 5S Labeling | |
| 50 ft. | |
| -40°F to +180°F | |
| 0.004 in. | |
| 50 ft. |
| ASTM D 2979, ASTM D 523 | |
| None | |
| Gloss | |
| Vinyl | |
| Non-sterile | |
| No | |
| Rectangle | |
| -40°C to +82°C | |
| 0.102 mm | |
| 15.24 m |
Spot an opportunity for improvement?
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.