missing translation for 'onlineSavingsMsg'
Learn More

Brady™ All Weather Permanent Adhesive Yellow Vinyl Label Tape for M6/M7 Printers

With the ability to last up to 10 years in an outdoor environment, Brady™’s low shrink vinyl with ultra-aggressive adhesive is ideal for a wide range of identification applications.

Brand:  Brady™ 174163

58.90 EUR valid until 2026-10-31
BEST PRICE on Promo! Use promo code "28026" to get your promotional price.


 View more versions of this product

Product Code. 17888354

  • 73.40 € / Pack of 1
Support a Safer, More Efficient Laboratory
Use promo code 28026
View all promotions
In Stock
Add to basket
This item is not returnable. View return policy

Description

Description

  • Highly pliable material with high-tack permanent adhesive for rough, highly textured, dirty, and harsh environment surfaces, and can be applied in cold temperatures
  • Resists exposure to UV light, chemicals, greases and oils, salt spray, cleaners and detergents, and general industrial grime
  • Besides powder coated metal, also adheres to difficult surfaces such as painted cinder block, painted wood, textured plastic, paper-jacketed pipes, and blow-molded cases
  • RoHS compliant to 2011/65/EU (Pass 2015/863)
  • Made of B-595 vinyl material
Specifications

Specifications

Not Autoclavable
Permanent Acrylic
Yellow
Continuous
Single-side Printable
Label
Equipment Labeling, Electrical Labeling, Floor Marking, Laboratory Labeling, Lean and 5S Labeling
No
Rectangle
-40°C to +82°C
0.102 mm
50 ft.
0.5 in.
M6C-500-595-YL
ASTM D 2979, ASTM D 523
None
Gloss
Vinyl
Thermal Transfer
Non-sterile
M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
50 ft.
-40°F to +180°F
0.004 in.
50 ft. x 0.5 in.
15.24 m
12.7 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Promo
Expires: 2026-10-31
Support a Safer, More Efficient Laboratory
Promo Code: 28026
Save up to 66% on trusted facility safety and maintenance solutions.

Applying Promo and Adding...

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.