missing translation for 'onlineSavingsMsg'
Learn More

PCRmax™ Alpha Cycler 2 PCR Machine

Product Code. 15670245
Change view
Click to view available options
Block Configurations:
Dual 384-well
Dual 96-well
Dual Blocks (1 x 96-well and 1 x 384-well)
Gradient Range:
Up to 19°C
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Block Configurations Gradient Range unitSize
15670245 Dual Blocks (1 x 96-well and 1 x 384-well) Up to 19°C Each
15680245 Dual 384-well Up to 19°C Each
15690245 Dual 96-well Up to 19°C Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 15670245 Supplier PCRmax Supplier No. 9394520
Discount Lab Supplies
Use promo code 28170
View all promotions
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy

The Alpha Cycler 2 (AC-2) dual independent block system allows multiple users to run different protocols simultaneously without needing multiple units. Ideal for multi-user environments or upscaling throughput.

  • Large and sensitive HD touch screen: works through gloved hand.
  • Active Sample Cooling - for sharper amplification and minimal non-specific amplification
  • Program Wizard - allows you to generate a protocol specific to your primer sequence, template source and amplicon length in seconds
  • Alpha Track App and QRR Reporting – Track the progress of any PCR run and the health of the system remotely
  • Gradient Capability -allows for simplified temperature optimization, no matter the block chosen
  • 96-/384-Well Formats- flexibility for any scale and user needs
  • USB Connectivity and Login- Login to the system and have any unit load your defaults simply by inserting your USB drive
  • Block Options:96- or 384-well format or combination of both.
  • Max. Gradient Range: up to 29°C

Specifications

Thermal Accuracy ± 0.25°C (at 55°C)
Thermal Uniformity ± 0.3°C (at 55°C)
Dimensions 430 x 260 x 200 mm
Voltage 110 to 240 V
Product Type Thermal Cycler
Warranty 2 Year
Thermal Range 10°C to 100°C (4°C Final hold)
For Use With (Application) PCR, Cloning, Thermal Cycling, NGS, Sanger Sequencing
Frequency 50 to 60 Hz
User Interface Android Driven 10 in. Tablet Interface
Wattage 900 W
Max. Ramp Rate 3.4°C/s
Gradient Range Up to 19°C
Weight 30 kg (66 lb.)
Block Configurations Dual Blocks (1 x 96-well and 1 x 384-well)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.