missing translation for 'onlineSavingsMsg'
Learn More

Lauda™ Alpha RA 8 Cooling Thermostatic Bath with BS1363 UK-Plug, Traditional Refrigerants
GREENER_CHOICE

Product Code. 16852210
Change view
Click to view available options
Voltage:
230 V
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Voltage unitSize
16852210 230 V Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16852210 Supplier Lauda™ Supplier No. L000641

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Thermostatic bath/circulator with simplest operation and integrated cooling system

  • 1-line LED display for display of actual or set temperature
  • User-friendly menu guidance with simplest 3-key operation
  • Fully electronic continuous controller
  • Low level and over temperature protection for use with non-flammable liquids
  • Acoustic and visual alarm
  • Circulating pump with flow reduction
  • Bath from stainless steel
  • Cooling through intelligent energy saving system compressor automatic
  • Condenser cooling
  • Air
  • Outlet connection at rear
  • Utilizes traditional refrigerants (HFCs) in accordance with European legislation to control F-gases (EU) 517/2014
  • Technical Features:
    • Working temperature range: -25 to 100 °C
    • Ambient temperature range: 5 to 40 °C
    • Temperature stability: 0.05 ± K
    • Heater power max: 1.5 kW
    • Power consumption max: 1.8 kW
    • Power consumption: 8 A
    • Pump pressure max: 0.2 bar
    • Pump flow rate pressure max: 15 L/min
    • Bath volume min/max: 5 / 7.5 L
    • Size of bath (W x D x H): 165 x 177 x 160 mm
    • Overall dimensions (W x D x H): 235 x 500 x 605 mm
    • Power supply: 230 V, 50 Hz
    • Power plug: power cord with angled plug (BS1363)
    • Cooling capacity:
      • 20 °C, Ethanol; 0.225 kW
      • 0 °C, Ethanol; 0.16 kW
      • -20 °C, Ethanol; 0.08 kW
    • Standard accessory:
      • One bath cover, pump connection set, hose link for pump connections
  • Specifications

    Voltage 230 V
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.