missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Isofield™ Alpha Sterile Kits - Grade A/B Compatible

Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
Unit Size:
Pack of 35
Pack of 40
Description
MANDARIN COLLAR COVERALL
- GMP Grade A and B and ISO Class 4 and 5 cleanroom compatible
- Two-layer mandarin collar provides secure fit at neck area
- Zip flap with double-sided tape prevents ingress and egress of particles
- Low-linting, anti-static fabric suitable for chemo handling
- Elasticated thumb loops
- Back elastic to prevent bellows effect
HOOD
- Latex-free enclosed elastic face opening for comfortable fit
- Extra-long yoke for added protection
- Three panel hood design to minimize skin exposure
OVERBOOTS
- Extra-long knee height
- Two-ties for added security
- Anti-slip PU sole
Technical and Documentation Compliance
- COA, COC, COI Available for download online
- QR Code on cartons allows for immediate Document retrieval
- Passed Type 5 ( EN ISO 13982-1:2004 and EN 13982-2:2004) and Type 6 ( EN 13034:2005+A1:2009) test
- Repellency to chemicals and Resistance to Penetration by chemicals EN 14325:2004, EN ISO 6530:2005
- Abrasion Resistance EN 14325:2004, EN ISO 12947-2:2016
- Flex Cracking Resistance EN 14325:2004, EN ISO 7854:1997, Method B
- Trapezoidal Tear Resistance EN 14325:2004
- Machine Direction and Cross Direction EN ISO 9073-4:1997
- Tensile Strength, Cross Direction EN 14325:2004, EN ISO 13934-1:2013
- Machine Direction EN ISO 13934-1:2013
- Puncture Resistance EN 14325:2004, EN 863:1995
- Seam Strength EN 14325:2004 [5.5]
- Inward Leakage of aerosols and fine particles into suits EN ISO 13982- 2:2004
- IL 82/90 EN ISO 13982- 1:2004
- IL 8/10 (Type 5)
- Resistance to penetration by a spray of liquid (Spray Test) EN 13034:2015 + A1:2009, ISO 17491-4:2008, (Type 6)
- Permeation of Liquids and Gases through Protective Clothing under conditions of Continuous Contact ASTM F739-20
- Sterility Validation EN ISO 11137 Part 2 : 2015
- Particulate Cleanliness – Helmke Drum Test : Class 1
- Surface Resistivity ASTM D257
Specifications
Specifications
| Cleanroom Class | Class 100 (ISO 5) |
| Color | White |
| Material | Polyethylene, Non-woven Polypropylene Laminate |
| Product Type | PPE Kit |
| Size | 2X-Large |
| Closure Type | Elastic |
| Cuff Style | Covered Elastic |
| Neck Style | Collared |
| Seam Type | Bound |
| Disposable | Single-use |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction