missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Skytec™ Alphachem X150 Disposable Coverall
Description
- Provide increased wearer comfort and exceptional levels of safety and protection, with superior durability
- Double sleeve system with inner thumb loop
- Improved fit, enhanced freedom of movement with two-piece crotch pattern
- A 3-piece hood ensures a comfortable fit
- Double zip/grab tag, easier to hold when wearing gloves
- Knee patches give extra reinforcement where it's needed most
- Stitched and taped seams provide a strong and effective chemical barrier
- Quick and easy donning/doffing
- Elasticated ankles and wrists ensure a snug and secure fit
Specifications
Specifications
| Product Type | Chemical-resistant Coveralls |
| Size | Large |
| Gender | Unisex |
| Material | Composite Fabric |
| Color | Yellow |
| Disposable | Single-use |
| Waist Style | Elastic |
| Ankle Style | Elastic |
| Cuff Style | Elastic |
| Neck Style | Hooded |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?