missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Texwipe™ AlphaMop™ Microdenier Mop Covers
Shop All Texwipe Products
Click to view available options
Color Code:
White
Description
- Made from 100% polyester microdenier material for exceptional particle lifting, enhanced sorption, and quick-wicking performance during cleaning and disinfecting.
- Designed as replacement covers for AlphaMop™ systems TX7108 and TX7108A, ensuring a precise and secure fit.
- Suitable for mopping and cleaning both large and small surfaces in cleanroom and controlled environments.
- Ideal for applying and removing disinfectants, managing spills, and performing surface maintenance efficiently.
- Compatible with a wide range of solvents including isopropyl alcohol (IPA), ethanol, acetone, and degreasers for versatile cleaning applications.
- Can be safely used at temperatures up to 400°F (205°C) without compromising material integrity.
- Available in sterile and non-sterile formats to accommodate diverse cleanroom requirements.
- Sterile versions are gamma irradiated to a Sterility Assurance Level (SAL) of 10-6 in compliance with AAMI guidelines.
- Certificates of Compliance, Analysis, and Processing/Irradiation provided for traceability and regulatory assurance.
- Sterile validation documentation available upon request for audit and documentation purposes.
- Autoclave safe, supporting repeated use while maintaining cleanliness and performance.
Specifications
Specifications
| Product Type | Flat Head Mop Cover |
| Color Code | White |
| Sterility | Sterile |
| Autoclavable | Not Autoclavable |
| Disposable | Single-use |
| Color-coded | No |
| Material | Microdenier Polyester |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction