missing translation for 'onlineSavingsMsg'
Learn More

Texwipe™ AlphaSorb™ HC Polyester Wipers

Product Code. 15608665 Shop All Texwipe Products
Change view
Click to view available options
Dimensions (L x W):
12 x 12 in.
22.86 x 22.86 cm (9 x 9 in.)
46 x 46 cm (18 x 18 in.)
Unit Size:
Pack of 100
Pack of 600
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) unitSize
15608665 12 x 12 in. Pack of 600
15772396 46 x 46 cm (18 x 18 in.) Pack of 100
15624536 22.86 x 22.86 cm (9 x 9 in.) Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 15608665 Supplier Texwipe™ Supplier No. TX2412
  • ONLINE EXCLUSIVE PRICE
    1020.00 €
    838.86 € / Pack of 600
    Save 181.14 €
    17% Off
View all promotions
 Restricted Item
Estimated Shipment: 02-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

For ISO Class 5 and 6 (Class 100 and 1000) applications

  • Large two-ply, 100% continuous-filament polyester wiper in double-knit interlock pattern
  • For applying cleaning solutions to pharmaceutical and biopharmaceutical equipment
  • Glides smoothly over surfaces and does not snag
  • Highly absorbent, with low particles and extractables

Order Info

Basis weight: 220g/m2

Specifications

Product Type High-capacity Wipe
Length (English) 12 in.
Length (Metric) 30.5 cm
Width (English) 12 in.
Width (Metric) 30.5 cm
Material Polyester
Absorbancy Highly absorbent
Autoclavable Autoclavable
Basis Weight 214
Certifications/Compliance ISO 9001:2000, 13485:2003, 14001:2004 and OHSAS 18001:1999
Dimensions (L x W) 12 x 12 in.
For Use With (Application) For applying cleaning solutions to pharmaceutical and biopharmaceutical equipment
Ply 2-ply
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.