missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell AlphaTec™ 04-004 Certified Heavy Duty PVC Chemical Protection Gloves
Click to view available options
Size:
9
10
11
Unit Size:
12 pairs
Description
- Nitrile and PVC blend provides chemical protection against 6 chemicals certified (JKLMPT) out of 18 EN ISO 374:2016
- An additional 5 chemicals (AFNOS) have achieved a permeation level 2 or higher in an accredited lab
- Special foam design provides oil resistance, and enhances grip capabilities in wet or oily environments
- 13-gauge seamless cotton design increases comfort and protection
- Complies with FDA and EU food regulations
Specifications
Specifications
| Certifications/Compliance (Europe) | CE 0493, EN 420:2003 + A1:2009 |
| Color | Blue |
| Material | Nitrile/PVC Blend |
| Size | 9 |
| EN388 Standard | 4131A |
| EN ISO 374-1 | Type A |
| EN ISO 374-1 CHEMICAL LETTER CODES | JKLMPT |
| EN ISO 374 - 5 | Yes |
| Glove Cuff Style | Gauntlet |
| Liner Material | Cotton |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction