missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell AlphaTec™ 1500 PLUS Stitched Coveralls, Model 103, White
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
Unit Size:
Each
Description
- Specialized protection: The AlphaTec™ 1500 PLUS Stitched - Model 103 protective suit is made from SMS material, protecting wearers against liquid spray and particulates, filtering 99.9% of particulates over 3 microns
- Heightened breathability: Air and water vapor permeability help this protective outer garment minimize the risk of excessive heat stress and maximize wearer comfort
- Assured antistatic capabilities: The AlphaTec™ 1500 PLUS Stitched - Model 103 is also tested against EN 1149-5 and AATC 76 antistatic standards
- Enhanced fit and features: Its optimized fit ensures comfort, with additional features including a two-way zipper with resealable storm flap, finger loops and an elasticated waist, wrist and ankles
Specifications
Specifications
| Product Type | Collared Coveralls |
| Size | X-Large |
| Gender | Unisex |
| Material | Anti-static SMS |
| Color | White |
| Disposable | Reusable |
| Waist Style | Elastic at Back |
| Ankle Style | Elastic |
| Cuff Style | Finger Loops |
| Neck Style | Collared |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction