missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Specialized protection: The AlphaTec™ 1500 PLUS Stitched - Model 103 protective suit is made from SMS material, protecting wearers against liquid spray and particulates, filtering 99.9% of particulates over 3 microns
- Heightened breathability: Air and water vapor permeability help this protective outer garment minimize the risk of excessive heat stress and maximize wearer comfort
- Assured antistatic capabilities: The AlphaTec™ 1500 PLUS Stitched - Model 103 is also tested against EN 1149-5 and AATC 76 antistatic standards
- Enhanced fit and features: Its optimized fit ensures comfort, with additional features including a two-way zipper with resealable storm flap, finger loops and an elasticated waist, wrist and ankles
Specifications
Specifications
| Product Type | Collared Coveralls |
| Size | Small |
| Gender | Unisex |
| Material | Anti-static SMS |
| Color | White |
| Disposable | Reusable |
| Waist Style | Elastic at Back |
| Ankle Style | Elastic |
| Cuff Style | Finger Loops |
| Neck Style | Collared |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Haben Sie Verbesserungsvorschläge?