missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell AlphaTec™ 1500 STANDARD Stitched, Model 138, Navy
Click to view available options
Size:
4X-Large
5X-Large
Unit Size:
Each
Description
SUIT FEATURES:
- 3 piece hood
- Elasticated hood, wrists, waist and ankles
- 2-way front zipper with resealable storm flap
Specifications
Specifications
| Product Type | Hooded Coveralls |
| Size | 4X-Large |
| Gender | Unisex |
| Material | SMS Fabric |
| Color | Navy |
| Disposable | Reusable |
| Waist Style | Elastic |
| Ankle Style | Elastic |
| Cuff Style | Elastic |
| Neck Style | Hooded |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction