missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell AlphaTec™ 23-202 Medium Weight Double-Lined PVC Gloves
Click to view available options
Size:
8
9
10
Unit Size:
6 pairs
Description
- Rough sandblast finish enhances grip in wet conditions
- Medium duty glove for low temperature applications
- Double lined with acrylic fleece and 13-gauge cotton
- Designed to protect hands at temperatures as low as -30°C
- Compliant with FDA & EU food handling requirements
Specifications
Specifications
| Certifications/Compliance (Europe) | EN 420:2003 + A1:2009, EN 511:2006, REACH Compliant |
| Applications | Industrial |
| Color | Blue |
| Cut Resistance Rating | ANSI A2 |
| Exterior Finish | Fully Textured |
| Latex Free | Yes |
| Material | PVC |
| Product Type | Chemical-resistant Gloves |
| Size | 8 |
| EN388 Standard | 4231C |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction